Maxwell House® Coffee, Regular Ground, 1.1 oz Pack, 42/Carton
Write a Review
|
Questions & Answers (0)
Product Description
This is the coffee known around the world for its rich, full-bodied flavor. Traditional coffee drinkers everywhere appreciate the consistency of the expertly roasted, premium-quality beans that go into brewing the coffee that is good to the last drop!® Serve it at home or the office.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 12 x 8 x 8 in |
| Size | 1.1 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Regular |
| Package Quantity | 42 |
| Description | Coffee, Regular Ground, 1.1 oz Pack, 42/Carton |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Maxwell House |