Professional Plastics Cogetherm M Sheet, 0.250"Thick X 40.000"W X 48.000"L
Write a Review
|
Questions & Answers (0)
Product Description
Cogetherm® Mica plates for high-performance thermal and electrical insulation. Cogetherm is a mica laminate designed for electromechanical and thermomechanical applications. Cogetherm is made in two standard types: Cogetherm M (Muscovite) & Cogetherm P (Phlogopite) Cogetherm M, consists of +/-90% Cogemica Muscovite and +/-10% of bonding material. Cogetherm M has the highest resistance to pressure and is most recommended for complicated cut pieces. For continuous service temperature with temperatue up to 500° C (932° F), we recommend Cogetherm M. Cogetherm P, consists of +/-90%Cogemica-Phlogopite and +/-10% of bonding material. The resistance to pressure of Cogetherm P is less than M and it should be applied only for continous applications > 500° C (932°F) Both Cogetherm M & Cogetherm P are also available in a "desmoked" grade which emits reduced fumes during it's first applicaction. These grades are known as MC & PC. Standard Plate Size (untrimmed): 40" x 48" - which can be cut down to 20" x 24" sheets for shipping Thin Gauge Muscovite 505 & Muscovite 132 as well as Phlogopite 505 & Phlogopite 132 Sheets are produced in 39.27" x 23.62" & 47.24" x 39.29" Sheets.
PRICE
$1,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Thickness | 0.25 in |
| Size | 0.25"Thick X 40"W X 48"L |
Product Details
| Type | Cogetherm M |
| Description | Cogetherm M Sheet |
| Manufacturers Part Number | SCOGM.250X40.000X48.000 |
| Shape | Sheet |
| Brand | Professional Plastics |