Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cold Chain Technologies Thermal Covers

Model # :WBB3114878

MPN #: D14569759

CCT Thermal Covers, Powered by Tyvek W10 Air Cargo Cover, UK/USA, 48"L x 40"W x 64"H, White - Pkg Qty 20

Product Description

Tyvek is the only solar and UV repellant cover, that is also water and dust resistant, all while being a breathable non-woven material as well. These are a one piece cover with an elastic bottom The applications are endless. Protecting equipment, electronics, IBC containers, materials, crates or other materials from the elements and preventing condensation build up.

PRICE
$1,159.00  Sold in packages of 20 / $57.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1159.00
Buy 3 pkgs - 4 pkgs
1119.00Save $40.00 (3%)
Buy 5+ pkgs
1079.00Save $80.00 (7%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width40 in
Depth48 in
Height64 in
Thickness0.17 mil
Fits Pallet L x W48 x 40

Product Details

MaterialTyvek
Package Quantity20
ColorWhite
BrandCold Chain Technologies Thermal Covers
RecyclableYes