Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB375711

MPN #: 38600.0001

iMix®-3S+ Silver Series Beverage System w/ 3 Hoppers, Cappuccino Display

Product Description
iMIX® Silver Series Hot Beverage System iMIX-3S+ - 38600.0001

  • Capacity: three, 8-pound (3.6 kg) hoppers.
  • Large, lighted front graphics for merchandising.
  • 4.4-gallon (16.7L) hot water tank to meet peak serving times.
  • C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)].
  • Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second).
  • Key service components easily accessible through front and top.
  • Easily removable side panels for complete access to service components.
  • High speed, heavy-duty whipper for complete product mixing.
  • Front of machine access to tank drain, dump valves, auger and whipper motors and control board for easy service.
  • Key lock on the door prevents tampering.
  • C ontemporary styling for striking visual statement.
  • Spring-loaded, all metal auger drive system for easy hopper installation.
  • Front of machine set up and calibration.
  • T op hinged, lift door model available.
PRICE
$2,635.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in
Depth24-1/8 in
Height32-13/16 in
Weight90 lbs

Product Details

TypeBeverage System
DisplayCappuccino
Amperage15 A
Capacity4.5GAL/HR
Voltage120 V
Watts1800 W
Manufacturers Part Number38600.0001
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsNSF & ETL Listed