Exair 3905, Cold Muffler For 2-8 SCFM Vortex Tube
Write a Review
|
Questions & Answers (0)
Product Description
EXAIR's Cold Mufflers for Vortex Tubes help to reduce work area noise produced by air that is exhausting from EXAIR Vortex Tubes. Per OSHA standard 1910.95, a worker must not be exposed to sound levels above 90 dBA for any eight hour shift of a 40 hour work week. Cold Mufflers for Vortex Tubes help plants meet this OSHA requirement by reducing the sound to safe levels below 90 dBA.
PRICE
$109.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight | 0.2 lbs |
| Diameter | 1.5 |
Product Details
| Male/Female Thread | Female |
| Material | Aluminum |
| Package Type | Box |
| Manufacturers Part Number | 3905 |
| PSI | 250 psi |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Brand | Exair |
Compliance & Certifications
| Certifications | CE Compliant |