Relief Pak® Cold Pack Chilling Unit with 12 Standard Cold Packs, Chest, 5.3 Cu. Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Chilling unit effectively chills cold packs and keeps the packs in a chilled ready-to-use state. Top loading cold pack chilling unit. 5.3 cubic foot capacity with 1 removable basket. Adjustable thermostat control, defrost drain and manual defrost. 26" deep x 24" wide x 36" high. 105 lbs. Chilling Unit for Cold Pack - Chest (top loading), with 12 standard cold packs.
PRICE
$629.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 26 in |
| Height | 36 in |
| Weight | 159 lbs |
Product Details
| Style | Top Loading |
| Material | Steel |
| Package Quantity | 1 |
| Description | Relief Pak® Chilling Unit with 12 Standard Cold Packs |
| Color | White |
| Manufacturers Part Number | 11-0505 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |