ColPaC® Chilling Unit with 12 Standard Cold Packs
Write a Review
|
Questions & Answers (0)
Product Description
Chilling unit effectively chills cold packs and keeps the packs in a chilled ready-to-use state. ColPaC® Freezer has five cubic foot capacity. Stainless steel shelves. Designed to quickly chill cold packs. Comes with trays and cup holders. Includes 12 standard size ColPaC® compresses. Dimensions: 26" x 21" x 33".
PRICE
$2,062.43
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 21 in |
| Height | 33 in |
| Weight | 150 lbs |
Product Details
| Style | Front Loading |
| Material | Steel |
| Package Quantity | 1 |
| Description | Chilling Unit with 12 Standard Cold Packs |
| Color | White |
| Manufacturers Part Number | 09-0910K |
| Brand | ColPac |
Warranty
| Warranty | 1 yr |