Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Relief Pak

Model # :WBB2194349

MPN #: 11-0500

Relief Pak® Cold Pack Chilling Unit, Chest, 24"L x 26"W x 36"H, 5.3 Cu. Ft. Capacity

Product Description
Chilling unit effectively chills cold packs and keeps the packs in a chilled ready-to-use state. Top loading cold pack chilling unit. 5.3 cubic foot capacity with 1 removable basket. Adjustable thermostat control, defrost drain and manual defrost. 26" deep x 24" wide x 36" high. 105 lbs. Chilling Unit for Cold Pack - Chest (top loading).

PRICE
$489.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width26 in
Height36 in
Weight105 lbs

Product Details

StyleTop Loading
MaterialSteel
Package Quantity1
DescriptionRelief Pak® Chilling Unit without Cold Pack
ColorWhite
Manufacturers Part Number11-0500
BrandRelief Pak

Warranty

Warranty1 yr