Chilling unit effectively chills cold packs and keeps the packs in a chilled ready-to-use state. Front loading cold pack chilling unit: 4.3 cubic foot capacity. 3 full width door shelves and 2 full width wire shelves. Adjustable thermostat control. Defrost drain and manual defrost. 22" deep x 27" wide x 39" high. Weighs 137 lbs. Chilling Unit for Cold Pack - upright, front loading, with 12 standard cold packs.
Relief Pak® Cold Pack Chilling Unit with 12 Standard Cold Packs, Upright, 4.3 Cu. Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,655.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 22 in |
| Height | 39 in |
| Weight | 186 lbs |
Product Details
| Style | Front Loading |
| Material | Steel |
| Package Quantity | 1 |
| Description | Relief Pak® Chilling Unit with 12 Standard Cold Packs |
| Color | White |
| Manufacturers Part Number | 11-0506 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |