ColPaC® Mobile Chilling Unit C-5 with 6 Standard and 6 Half Size Cold Packs
Write a Review
|
Questions & Answers (0)
Product Description
Chilling unit effectively chills cold packs and keeps the packs in a chilled ready-to-use state. ColPaC® C-5 mobile chilling unit with 6 standard and 6 half size cold packs has closed-cell foam insulation. Drain valve for easy cleaning and defrosting. Stainless steel, welded construction. Heavy-duty compressor. 3" (8 cm) swivel-type rubber casters for silent, friction-free movement of mobile units. ColPaC® C-5 mobile chilling unit with 6 standard and 6 half size cold packs.
PRICE
$4,879.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 16 in |
| Height | 33 in |
| Weight | 65 lbs |
Product Details
| Style | Mobile |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Mobile Chilling Unit C-5 with 6 Standard & 6 Half Size Cold Packs |
| Color | Stainless Steel |
| Manufacturers Part Number | 00-3102 |
| Brand | ColPac |
Warranty
| Warranty | 1 yr |