Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122521

MPN #: 4518

Dynarex Cold Pack W/ Urea, Non Toxic, 9"L x 5"W, Pack of 24

Product Description
Dynarex Instant Cold Packs are convenient, single-use heating and cooling aids designed to help provide rapid relief for minor injuries, aches, and pains. These flexible Packs easily conform to the body contours and are quickly activated by a single squeeze.
Dynarex Instant Hot and Cold Packs are designed to help offer quick relief to minor injuries, stiff joints, muscle aches, and cramps with a single hot or cold pack. The Packs are crafted from flexible materials to closely conform to body contours for effective treatment and added comfort. The Packs are activated by a simple squeeze for use in 30 seconds. The Dynarex Instant Hot and Cold Packs are conveniently sized for easy portable for first aid kits, sporting events, schools, and home use.

Features:
  • Designed to provide quick relief of pain, swelling, and inflammation of minor injuries
  • Constructed from flexible materials to conform to body contours
  • Cold Packs: Cooling relief for minor sprains, burns, nosebleeds, and headaches
  • Lightweight and compact for easy portability
  • Single-use packs are disposable for optimal hygiene
  • Not made with natural rubber latex


PRICE
$24.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5 in
Size5 x 9

Product Details

Storage Temperature Range59F - 86F
SterileNo
Package Quantity24
ColorWhite
BrandDynarex