JET® Cold Saw Blade For Jet Cs-315 Manual Cold Saw
Write a Review
Questions & Answers (0)
Cold saw blade for JET CS-315 manual cold saw. High-speed. Steel. See model diagram for installation. Made In The USA.
Specifications
Product Details
| Manufacturers Part Number | JT9-CS315-41 |
| Type | Cold Saw Blade |
| For Use With | Saws |
| Package Quantity | 1 |
| Description | High Speed Steel Cold Saw Blade 315-2- |
| Brand | JET |
Related Products
This is an authentic replacement part manufactured for use with verticle band saws. The special set screw is commonly used to secure the carbide blade guide to the support bracket. This set screw is available as an individual replacement part, please note two set screws may be required. For Use With: Jet 8201 (9078171) 14-Inch Vertical Bandsaw 8201 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw J-8201K (414500K) 14 Inch Vertical Band Saw ...
This is an original Jet-Wilton replacement part. The metal blade wheel is used in bandsaws to hold and turn the circular saw blade. You may want to replace both the front and rear blade wheels at the same time for even wear. If the blade wheels on your band saw have a tire, please be aware that the blade wheel does not come with the tire installed, so you may also want to purchase a new tire. You will need a hex or Allen wrench to replace this item. For Use With: Jet J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw J-3410 ...
This is a genuine OEM supplied component which is specially made for use with Jet and Powermatic band saws. The tire is one of the most important parts of a bandsaw. Its purpose is to help track the blade on the wheel. Unfortunately, over time the material will wear out and it may begin to crack eventually requiring a replacement to ensure peak performance. Keep in mind this high-quality tire is made of durable rubber and is sold individually. Please make sure to refer to the owners manual of your model for the exact location and application of this part.NOTE: We do offer an article on ...
This is an original Wilton replacement part. The blade seat is found in band saws. This part is made of metal, and is used to adjust the tension and position of the blade. You may require pliers or a punch when replacing this item. This part is sold individually. For Use With: Jet J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw 3400 Bandsaw 3400 Bandsaw 3410 Bandsaw 3410 Bandsaw
This part is an OEM from the Jet manufacturer. The bearing pin is made for several bandsaw models. This metal pin assists with securing the right side blade guard assembly, and is sold individually. Keep in mind, the bearing pin is also included with the blade guard assembly (5710631A). A wrench and a screwdriver may be required for the replacement. For Use With: Jet J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw HVBS-7MW (414459) Band Saw HVBS-7MW (414459) Band Saw 3400 Bandsaw 3400 ...