Cambro® Coldfest® Flat Food Pan Cover, 12-3/4"L x 10-1/4"W, Clear - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
ColdFest® Food Pan Cover, 1/2 size, flat, polycarbonate, clear, NSF
PRICE
$27.50 Sold in packages of 2 / $13.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 10-1/4 in |
Product Details
| Type | Flat |
| Material | Polycarbonate |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | 20CFC135 |
| Brand | Cambro |