Collaboration Lounge Chair with Tablet Arm - Black
Write a Review
|
Questions & Answers (0)
Product Description
This very generously sized chair features a reversible tablet arm and a cup holder to accommodate both left and right handers. Glides on 4 casters (2 locking, 2 regular) with a hand hole at the back for easy movement as well as a storage shelf under the seat. Shelf and tablet arm feature an attractive java laminate for durability. Great for any lounge, collaborative, college or training room.
PRICE
$1,349.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 29 in |
| Height | 33 in |
| Weight Capacity | 250 lbs |
| Weight | 53 lbs |
| Seat Width | 21 in |
| Seat Depth | 19 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Back Width | 21 in |
| Back Height | 16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Arm Type | Fixed |
| Manufacturers Part Number | 7701JVBK |
| Brand | Regency |
| Type | Tablet Armchair with Storage |
| Series | Nova |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Lounge Chair with Tablet Arm |
| Frame Material | Wood |
| Back Type | Low Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, CA 117 |
| CAL 117 Certified | Yes |