Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome
|
Questions & Answers (0)
Product Description
Collapsible Garment Rack RCS-3 w/ Double Round Tubing Hangrail - Chrome
Made of 1" round tubing. 48" double hangrail each with two 12" pull-out rods. Height is adjustable at 55", 60" and 65". Has 4" ball bearing casters. Includes clips for hangrail storage and protective rubber bumpers. Collapsible.
Made of 1" round tubing. 48" double hangrail each with two 12" pull-out rods. Height is adjustable at 55", 60" and 65". Has 4" ball bearing casters. Includes clips for hangrail storage and protective rubber bumpers. Collapsible.
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 55 to 65 in |
Product Details
| Style | Mobile |
| Type | Collapsible Garment Rack w/ Double Rail |
| Class | Garment Racks |
| Finish | Chrome |
| Line | Rolling Racks |
| Manufacturers Part Number | RCS/3 |
| Brand | Amko Displays |