Econoco PSFO13 Pipeline 16" Add-On Arm - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
16" Long Add-On Arm with 13-1/2" of hanging space. Connects to 1-1/4" diameter pipe of our Pipeline Garment Racks. Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
PRICE
$133.90 Sold in packages of 2 / $66.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 1 in |
| Height | 2 in |
| Weight Capacity | 75 lbs |
| Weight | 2 lbs |
Product Details
| Type | Pipeline Faceouts |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Package Quantity | 2 |
| Description | Pipeline Add-On Arm |
| Color | Black |
| Brand | Econoco |