Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603087P

Global Industrial™ Easy Assembly Vented Wall Container - Lid/Casters 39-1/4x31-1/2x34 Overall

Product Description
Easy Assembly Vented Wall Bulk Container with Lid and Casters, 39-1/4"L x 31-1/2"W x 34"H, Blue

This structurally reinforced bulk storage container is made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Vented panels allow light, air and sprinkler circulation. Feet also allow 4-way forklift access. Measures 39-1/4"L x 31-1/2"W x 34"H overall. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware.

Structurally reinforced, high density, blue polypropylene lid protects contents.

For convenient mobility, the rugged caster set includes 4 casters (2 swivel and 2 locking) and holds up to 2000 lbs.

  • Outside Dimensions: 39-1/4"L x 31-1/2"W x 29-1/2"H
  • Container With Casters: 34"H
  • Inside Dimensions: 37-1/4"L x 29-3/4" x 27-1/2"H


PRICE
$389.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
389.95
Buy 11 units - 24 units
369.95Save $20.00 (5%)
Buy 25+ units
349.95Save $40.00 (10%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/4 in
Width31-1/2 in
Height29 in
Size (L x W x H)39-1/4 x 31-1/2 x 29 in
Inside Length37-1/4 in
Inside Width29-3/4 in
Inside Height27-1/2 in
Weight Capacity600 lbs

Product Details

Assembly RequiredYes
TypeNon-Collapsible Container
ColorBlue
Fork Entry4-Way
StyleMesh Sides-No Gate
LidYes
Capacity17.5 ft³
MaterialPolypropylene
Casters IncludedYes
Wall TypeVented
Manufacturers Part Number603087P
Stack and/or NestStack
BrandGlobal Industrial

Warranty

Warranty1 yr