Avery Collated Blank Side Tab Divider, Blank, 8.5"x11", 25 Tabs, White/White
|
Questions & Answers (0)
Product Description
Use for index briefs, legal briefs, mortgage documentation files, and more. White paper stock dividers feature clear RipProof blank reinforced side tabs. Binding edge is unpunched so indexes can fit any binding system. Designed to conform to all state and federal requirements. Avery style printed with Helvetica Bold typestyle. Index dividers include Table of Contents tab.
PRICE
$5.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 25 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Write-On |
| Punched/Unpunched | Unpunched |
| Package Quantity | 1 Set |
| Description | Collated Blank Side Tab Divider - Write-On - 25 Tabs |
| Manufacturers Part Number | 11959 |
| Brand | Avery |