Avery Plastic Tab Divider, Blank, 8.5"x11", 8 Tabs, Multicolor/Multicolor
|
Questions & Answers (0)
Product Description
Plastic tab dividers are made from a single piece of tough polyethylene. Dividers are seven-hole punched to fit both standard three-ring binders and seven-ring binders. Use included white self-adhesive labels to create quick tab titles.
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 8 Tabs/Set |
| Color | Multi-colored |
| Tab Position | Side |
| Style | Write-On |
| Punched/Unpunched | Punched |
| Package Quantity | 1 Set |
| Description | Plastic Tab Divider - Write-On - 8 Tabs |
| Manufacturers Part Number | 23084 |
| Brand | Avery |