Recycled Colored Paper - Hammermill® 103382CT - 8-1/2" x 11" - Pink - 5000 Sheets/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
Hammermill® Recycled Colored Paper 103382CT, 8-1/2" x 11", Pink, 5000 Sheets/Ctn
Colored paper is ideal for coding office documents and for adding pizzazz to flyers and promotional materials. Universally compatible design delivers smooth, trouble-free inkjet and laser office machine as well as offset press and spirit duplicator feed-through. Acid-free manufacturing ensures archival-quality results. This product was made from wood that came from a certified managed forest.
Colored paper is ideal for coding office documents and for adding pizzazz to flyers and promotional materials. Universally compatible design delivers smooth, trouble-free inkjet and laser office machine as well as offset press and spirit duplicator feed-through. Acid-free manufacturing ensures archival-quality results. This product was made from wood that came from a certified managed forest.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 17-7/8 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Colored Paper |
| Color | Pink |
| Package Unit | Carton |
| For Use With | Laser Printers; Copiers; Fax Machines; Offset Presses; Spirit Duplicators |
| Paper Color Family | Pink |
| Paper Type | Copy & Printer Paper |
| Description | Recycled Colored Paper |
| Package Quantity | 5,000 Sheets/Carton |
| Manufacturers Part Number | 103382CT |
| Brand | Hammermill |