Stainless Steel Top Coat 16 Oz. 6 Cans/Case - 16-54
Write a Review
|
Questions & Answers (0)
Product Description
A special formulation containing 100% 316L stainless steel pigment. Provides maximum protection against weather, sunlight, oil and water. Dries to a stain finish. Heat resistant up to 250° F. Dries quickly and is non-yellowing. VOC Compliant.
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 8 in |
| Size | 16 oz |
Product Details
| Type | Lacquer |
| Size Type | Aerosol |
| Finish | Metallic |
| Package Quantity | 6 |
| Description | Stainless Steel Coating |
| Color | Stainless Steel |
| Manufacturers Part Number | 16-054 |
| Brand | Seymour |