Tool Crib Insulating Varnish 20 Oz. Red 6 Cans/Case - 620-1525
Write a Review
|
Questions & Answers (0)
Product Description
Specially designed to protect and insulate surfaces from deterioration caused by exposure to oil, moisture, acid and alkali. The high gloss enamel coating is recommended for use as a finish coat to Class "F" winding or electrical apparatus. Dries quickly, resists cracking and reduces current leakage.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/5 in |
| Size | 20 oz |
Product Details
| Type | Lacquer/Varnish |
| Size Type | Aerosol |
| Finish | High Gloss |
| Package Quantity | 6 |
| Description | Insulating Varnish |
| Color | Red Insulating Varnish |
| Manufacturers Part Number | 0006201525 |
| Brand | Seymour |