Xerox® Color Xpressions Elite Paper, 8-1/2" x 11", 28 lb, White, 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Color Xpressions Elite offers a high brightness with a blue-white shade for improved color applications. Engineered and optimized for digital printing. Superior formation and smoothness ensure that images appear sharp and crisp.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 28 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Supply Type | Paper |
| Type | Copy Paper |
| Color | White |
| Package Unit | Ream |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Color Xpressions Elite Paper |
| Package Quantity | 500 Sheets/Ream |
| Manufacturers Part Number | 3R11760 |
| Brightness | 100 |
| Brand | Xerox |