Hammermill® Copy Plus Paper, 8-1/2" x 14", 20 lb, White, 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Multipurpose office paper works well in high-speed copiers, dry toner plain paper copiers, plain paper fax machines and offset duplicators. Ideal for general copying, internal documents, and backup hard copies. Good opacity allows minimal show-through from side to side. Flat, even surface allows consistent ink and toner receptivity. 20 lb. office paper is acid-free for archival use.
PRICE
$18.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 14 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 14 |
Product Details
| Supply Type | Paper |
| Type | Copy Paper |
| Color | White |
| Package Unit | Ream |
| For Use With | Inkjet and Laser Printers, Copiers, Fax Machines |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Copy Plus Paper |
| Package Quantity | 500 Sheets/Ream |
| Features | Acid-free, Jam-Free |
| Manufacturers Part Number | 105015 |
| Brightness | 92 |
| Brand | Hammermill |