Neenah Paper Astrobrights Colored Paper 21849, 8-1/2" x 11", Terrestrial Teal™, 500 Shts/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Impress with the brightest and the best Designer colors help you create notices, flyers, announcements and bulletins that grab people's attention. Specialized engineering ensures trouble-free performance in all laser and inkjet devices. Acid-free stock provides excellent fade resistance. This product was made from wood that came from a certified managed forest.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 11-3/16 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Colored Paper |
| Color | Blue |
| Package Unit | Ream |
| Paper Color Family | Terrestrial Teal |
| Machine Compatibility | Inkjet and Laser Printers |
| Paper Type | Copy & Printer Paper |
| Description | Neenah Paper Astrobrights Colored Paper |
| Package Quantity | 500 Sheets/Ream |
| Manufacturers Part Number | 21849 |
| Brand | Neenah Paper |