Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176182

Global Industrial™ Colored Poly Mailers, 10"W x 13"L, 2.5 Mil, Yellow, 100/Pack

Product Description
Strong, polyethylene mailers protect products from moisture during shipping.

Features:
  • Colored mailers attract attention
  • Mailers are puncture, water, tamper and tear-resistant
  • High strength seams will keep contents intact even if over packed
  • The outer surface of the mailer is colored and the inner lining is silver
  • Labels stamps and ink adhere well
  • Self-seal


PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
40.95
Buy 3 units - 5 units
38.95Save $2.00 (5%)
Buy 6+ units
37.95Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width10 in
Thickness2.5 mil

Product Details

TypeColored Poly Mailers
Package Quantity100
ColorYellow
Manufacturers Part NumberB3176182
ClosureSelf Seal
BrandGlobal Industrial
RecyclableYes