Push Pins
Availability
Brand
Special Price
Length
Type
Height
Color
Price
Related Products
ACCO Premium Two-Piece Two-Prong Paper Fastener, 2" Capacity, 2.75" Center to Center, Silver, 50/Box
Original two-piece, self-locking fasteners give you a secure, book-like binding to help you save on document storage space. Sturdy fasteners in specialty sizes are great for non-standard applications. Made from heavy-gauge, high-grade material for added durability. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Feel confident knowing your documents are secure. Independent strength tests indicate this reinforced fasteners adhesive has twice the holding power of traditional self-adhesive prong-style fasteners. Simply remove the backing and apply to a variety of filing surfaces. Holds up to 2 inches of paper. Durable 5" self-adhesive strip. Metal with brown enamel finish. Conveniently packaged 5 fasteners per sheet, 20 sheets per box.
GN 113.6 heavy duty ball lock pins are used for rapid connecting and securing of components or workpieces. A typical application is locating pins that have to regularly be moved in and out of position. These ball lock pins have a high load capacity, due to the pin being made of heavy duty, hardened and highly abrasion-resistant stainless steel. By depressing the spring loaded push button, the two balls are freed, and by releasing the push button the balls are locked. Locked pin diameter inches is 0.28" and double shear strength is 7868 lbf.
Latex-free polyurethane bands won't discolor or deteriorate. Lab-tested bands are almost three times stronger than an average rubber band of comparable size yet weighs 40 percent less. Vibrant assorted colors are ideal for color-coding. PlastiBands come in handy dispenser package.
Give any file folder the power to securely hold top-punched documents. Easy-peel adhesive backing for quick and simple application. Larger Quantity Quotes Available. Please call 1-888-978-7759.