Take 15% off your entire order!

Offer applied at checkout

+

Carlisle 19" Colortech Stripping Grit Brush, Black

Carlisle 19" Colortech Stripping Grit Brush, Black

Item #: WBB2193975

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $323.95

Save $16.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Colortech™ Stripping Grit Brush 19" Black - 361900G50-5N

Rotary Brushes are the simple floor care solution. They clean more effectively using nylon filament impregnated with silicon carbide grit. We offer a wide selection of rotary brushes to match all your floor care needs including polishing, stripping, scrubbing and general cleaning of high traffic areas. These brushes work great in office buildings, malls, schools, hospitals, stores and much more. Wear indicators have been added to all Colortech™ Brushes.

Product Details

  • Description For Scrubbing & Stripping
  • Pad Shape Round
  • Type Stripping Grit Brush
  • Package Quantity 1
  • Brand Carlisle
  • Material Plastic/Nylon
  • Machine Speed 175 - 350 rpm
  • Manufacturers Part Number 361900G50-5N
  • Color Family Black

Weights & Dimensions

  • Bristle Length 1.5 in
  • Diameter 19 in
  • Height 2 in
  • Size 19"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 19" Colortech Stripping Grit Brush, Black

Carlisle 19" Colortech Stripping Grit Brush, Black

Item #: WBB2193975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Carlisle 19" Colortech Stripping Grit Brush, Black
    Carlisle 19" Colortech Stripping Grit Brush, Black
    Carlisle 19" Colortech Stripping Grit Brush, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant