- Clarke Focus II Mid-Size Disc 26, Disc 28, Disc 34, BOOST 28, BOOST 32, Cylindrical 28
Replacement Pad-Lok Pad Driver - Complete Assembly For Nilfisk/Advance 38036A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Size | 14 in |
Product Details
| Style | Brush/Pads : Rotary |
| Type | Pad Driver |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRG14D103CN |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Clarke Focus II Mid-Size Disc 26, 28, 34, BOOST 28, BOOST 32, Cylindrical 28 |
| Brand | Gofer Parts |