Powr-Flite® Floor Burnisher 1.5 HP 20" Pad 2000 Rpm Pad Speed - NM2000
|
Questions & Answers (0)
Product Description
FLOOR BURNISHER
2000 RPM with 16 lbs. Pad Pressure
Exceptionally smooth operation with a self-adjusting pad driver that burnishes uneven surface areas evenly. Durable rotationally molded one-piece housing absorbs vibration for easy operator control. 1.5 HP motor with 20" diameter flexible pad drive. One-piece all metal handle. Tube and trigger assembly stands up to hard, rigorous cleaning jobs. Includes a safety lock-out on handle with easy access thumb action. Full pad-to-floor contact for high gloss, wet look shine. 75'L power cord.
2000 RPM with 16 lbs. Pad Pressure
Exceptionally smooth operation with a self-adjusting pad driver that burnishes uneven surface areas evenly. Durable rotationally molded one-piece housing absorbs vibration for easy operator control. 1.5 HP motor with 20" diameter flexible pad drive. One-piece all metal handle. Tube and trigger assembly stands up to hard, rigorous cleaning jobs. Includes a safety lock-out on handle with easy access thumb action. Full pad-to-floor contact for high gloss, wet look shine. 75'L power cord.
PRICE
$2,089.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 89 lbs |
| Cord Length | 75 |
| Pad Pressure | 16 lbs |
| Cleaning Width | 20 in |
Product Details
| Assembly Required | No |
| Type | Ultra High Speed |
| Horsepower | 1.5 HP |
| Material | Plastic |
| Description | Floor Burnisher |
| Manufacturers Part Number | NM2000 |
| Brush Motor RPM | 2000 rpm |
| Brand | Powr-Flite |
Warranty
| Warranty | 1 Year Parts & Labor, 10 Years Housing |