Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2211081

MPN #: T16-23P-IP-SM

Hunter Titan 16' HVLS Ceiling Fan with 2.5'-4' Downrod, 200-240V, 3 Phase

Product Description
Hunter Industrial Titan HVLS Fan, 16 Ft. Dia, 3 PH, 200/240V

Downrod Included

Take a load off, HVAC

More output, less horsepower. That's what the Titan does best. In fact, it's the most efficient industrial ceiling fan out there based CFM testing-an airflow efficiency rating that Hunter invented. So we know a thing or two about widespread air movement, lower operating costs and year-round savings. (Yup, fans redistribute warm air in winter.) Plus, your HVAC system won't have to work nearly as hard. So how does the Titan deliver on its efficiency sweet talk? Some basics:
  • Smaller, more powerful motor
  • Fewer blades for less stress-inducing torque
  • Slower velocity for far-reaching airflow


All that performance, for mere pennies a day.

Party of One

You've never experienced install this easy. All you need is your two hands, a screw driver, and a lift. Your coworkers can go to lunch. Everything we could pre-install for you, we did. The Titan comes with pre-installed bolts, prewired downrods and pre-aligned mounting brackets. You won't need any blade clamps either, thanks to our proprietary Quick Connect Blade Retention System. Here's what you can expect during your install "Party of One":
  • Slide fan blade into hub (retention pin clicks in)
  • Tighten two setscrews
  • Move on to the next blade


More power, less poundage

The Titan is a true prizefighter in the ring-without any of the heft. When we reinvented the industrial ceiling fan, we said goodbye to the gearbox. And good riddance-to the noise, the clutter, and especially the weight. We also reduced the number of blades, parts and hardware (after working with aerospace engineers to maximize fan performance). Even at 288 inches in diameter, the aircraft-grade aluminum Titan fan is up to 32 percent lighter than typical HVLS fans. And this direct-drive beauty still runs circles around its competitors by moving more air for less.

Headaches gone
Our HVLS fans are made to last. And last. With little to no upkeep along the way. That's just how it goes for a gearless direct-drive motor with two bearings to its name. But reliability isn't just about the motor. It's everything that goes into a Titan. It's the fact that Hunter Industrial designers, engineers and technicians work alongside each other- collaborating and testing our way to perfection at our in-house R&D lab. We build our ideas from the ground up-all the way up to your facility's ceiling. That's why we can promise you a headache-free future. And why we offer a 15-year, non-prorated warranty on every Titan fan.

Not Just for Summer Relief: Save up to 30% in Energy Savings in Heating during Winter Months.
PRICE
$8,219.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width192 in
Height36 in
Weight175 lbs
Coverage Area10000
Fan Diameter192 in
Downrod Length36 in

Product Details

Assembly RequiredUnassembled
Number of SpeedsVariable
Number of Blades5
Blade Color FamilySilver
Motor TypeDirect Drive
Mounting LocationCeiling
Wattage1013 W
MaterialAluminum
Phase3
Blade TypeAluminum
Manufacturers Part NumberT16-23P-IP-SM
Sound Level48
BrandHunter Fan
RPM95 rpm
TypeIndustrial, Commercial, Agricultural
CFM123114 CFM
Horsepower1 HP
ColorSilver
Amperage3.8 A
Hertz60 Hz
Voltage200 / 240 V
IncludesI-Beam Mount, 2-1/2' - 4' adjustable downrod, hardware, #350 Controller

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsETL, Intertek-certified to ANSI / UL 507 and CSA