Reliant Counter Case, Plaque Back, Dark Bronze Frame, Light Oak Vinyl Base, 36"L x 40"H x 14"D
Write a Review
|
Questions & Answers (0)
Product Description
Reliant Counter Case, Plaque Back, Dark Bronze Frame, Light Oak Vinyl Base, 36L x 40H x 14D
WADDELL's Reliant Series combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. An optional cornice light fixture is available for floor cases to enhance your presentation. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.
PRICE
$1,459.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 14 in |
| Height | 40 in |
| Weight | 91 lbs |
Product Details
| Type | Counter Case |
| Shelf Type | 12"D Half-Length |
| Frame Color Family | Dark Bronze |
| Color | Clear |
| Series | Reliant |
| Number of Shelves | 1 |
| Base Color Family | Light Oak Vinyl |
| Manufacturers Part Number | 2281PB-BZ-LV |
| Back Type | Plaque Fabric |
| Kickplate | No |
| Brand | Waddell |
Warranty
| Warranty | Lifetime Limited |