Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waddell

Model # :WBB1572773

MPN #: 2605-WB-SN

Colossus Floor Case, White Back, Satin Frame, 60"L x 66"H x 20"D

Product Description

Colossus Floor Case, White Back, Satin Frame, 60L x 66H x 20D

WADDELL's Colossus Series provides ample room when a large display is required. Aluminum framing secures the sliding tempered glass doors and incorporates a built-in lock. The minimal 6 base design allows for maximum viewing potential. Optional factory installed light fixture is available. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

PRICE
$3,689.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth20 in
Height66 in
Weight332 lbs

Product Details

TypeFloor Case
Shelf Type14"D Half-Length
Frame Color FamilySatin
ColorWhite
SeriesColossus
Number of Shelves8
Base Color FamilyBlack Laminate
Manufacturers Part Number2605-WB-SN
Back TypeWhite Laminate
KickplateNo
BrandWaddell

Warranty

WarrantyLifetime Limited