- Sliding tempered glass doors
- Includes 12"H base & four 14" deep half shelves with brackets
- Built-in locks and levelers
Spirit Display Case Black Base, Bronze Frame, White Back 48"W x 16"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
The SPIRIT Case combines the strength and durability of aluminum with the beauty of vivid school colors. Frame holds the sliding tempered glass doors securely in place. Case includes four 14" deep adjustable half shelves with brackets, built-in locks and levelers.
PRICE
$5,685.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 16 in |
| Height | 72 in |
Product Details
| Frame Color Family | Bronze |
| Color | Clear |
| Door Type | Sliding |
| Series | Spirit |
| Style | 4 Half-Length |
| Material | Aluminum/Tempered Glass |
| Base Color Family | Black |
| Package Quantity | 1 |
| Manufacturers Part Number | 374WB-BZ-BK |
| Back Type | White Back |
| Brand | Waddell |