Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214436

MPN #: N1021782A-BLACK

United Visual Products Columbus Double Residential Mailbox & Post N1021782A - Black

Product Description
The attractive and versatile 1812 Double series mailboxes offer an economical mail receptacle option without the clutter of multiple mailbox posts. These two Columbus residential mailbox both have leak-eliminating single body constructions along with UV inhibitors to prevent color fading. A direct burial system incorporated into the base of the molded plastic post allows for easy installation. The "Sunday size" newspaper holders and bracketing are powder coated for durability and longevity. The 1812 series outdoor mailboxes are by far the most maintenance free and versatile system available.

Features:
  • "Washington" polycast post included with direct burial base
  • USPS Approved for delivery
  • Sunday newspaper size tube
  • Powder coated galvanneal steel mounting brackets
  • Black stainless steel hardware included
  • Steel mounting pole

PRICE
$615.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth24 in
Height65 in
Weight50 lbs
Inside Mailbox Dimensions (W x D x H)7-3/4" x 20" x 8-1/2"
Mailbox Dimensions (W x D x H)8-1/2" x 21-1/2" x 15"

Product Details

Assembly RequiredYes
TypeFront Access
ColorBlack
SeriesColumbus
StyleMailbox & Post
Mounting LocationPost Mounted (Included)
MaterialPlastic
Number of Compartments2
Manufacturers Part NumberN1021782A-BLACK
BrandUnited Visual Products