Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
eLEDing

Model # :WBB3222106

MPN #: EE-PL3M

eLEDing® 2-1/4' Up to 10' Classical Extendable Black Outdoor Universal Light Post

Product Description
An extendable (up to 16 ft.) classical Black Outdoor Universal Light Post, with pieces easy assemble design. It's durable with extra powdered texture coating for elegance along with it's water and corrosive resistant metal tubing for a classy touch. This sleek, black, 2.5 in. and 3 in. diameter inlet hole tube, adds a perfect finishing touch to your residential or commercial lighting needs.

Features:
  • Made of upgraded durable galvanized metal up to 2.5mm thickness
  • Classical power coating black texture
  • Easy to assemble (16 in. metal base rebar cage included for model EE-PL4M and EE-PL5M, 12 in. metal base rebar cage included for mode EE-PL3M.)
  • Universal 2.28 in. and 3 in. diameter top fixture with inlet hole and side screws for model EE-PL3M and EE-PL4M. 3.5 in. diameter top fixture for model EE-PL5M
  • Perfect for our solar lights and also good for any AC powered lights less than 35 lbs
  • Rust and weather resistant powder coating
  • 1 year's warranty
  • Include a top seal cover
  • The light fixture is not include
  • It's perfect for our model EE812W-AI8, EE824W-AI18, EE830W-CRH30, EE810W-AI10, EE820W-RH15N, EE825W-RH18N
  • Recommended size of the anchors need is m16: 16mm x 11.6cm


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeUniversal Light Post
Lamp IncludedNo
MaterialGalvanized
Package Quantity1
ColorBlack
Manufacturers Part NumberEE-PL3M
For Use WithEE812W-AI8, EE824W-AI18, EE830W-CRH30, EE810W-AI10, EE820W-RH15N, EE825W-RH18N
BrandeLEDing

Warranty

Warranty1 yr