Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime Steel Post

Model # :WBB3234324

MPN #: LTP 70220

Lifetime Steel Post® Powder Coated Black Steel Metal Fence Post with Top Plate, 4"W x 84"H

Product Description
Looking for a faster, stronger way to build a fence that lasts? The Lifetime Steel Post® is your go-to solution for efficient installation and long-term durability. Designed for use with smaller post holes or pneumatic drivers, these all-steel posts feature a patented flange insert that evenly distributes weight-ideal for high-wind areas and heavy-duty applications. Powder-coated for weather resistance, they won't warp, twist, or rot like wood. Compatible with most steel gate kits using our gap adapter, they deliver a polished, uninterrupted top rail finish. Proudly engineered in the Pacific Northwest, this is the "one time and done" post system contractors trust.

PRICE
$43.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4
Height84
Weight18 lbs

Product Details

StylePost
Panel MaterialPowder Coated Steel
MaterialSteel
Package Quantity1
ColorBlack
BrandLifetime Steel Post