Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sentry

Model # :WBB1653761

MPN #: CS3342-14S

Column Sentry® Column Protector, 14"x 14" Square Opening, 33" O.D. x 42"H, Yellow

Product Description
Heavy duty, tough, sturdy, dependable. That's Column Sentry®– the original, premium, patented column protector from Sentry Protection Products. Testing with a 10,000 lb. capacity forklift at 7 mph shows Column Sentry® to be 83% more effective in impact resistance compared to other column protectors. The only column protector to feature a patented air chamber system designed to deflect impact energy away from the column and minimize the force of the impact. Molded from a semi-flexible, stress-crack resistant, low density polyethylene plastic, Column Sentry® is available in sizes to fit most columns, with custom configurations available. Easy installation with hook and loop straps. High visibility safety yellow. With a standard height of 42 inches, Column Sentry® is stackable for protection at greater heights. Chemical resistant, non-conductive, waterproof, easy to clean and removable for maintenance. Large Column Sentry®, CS3342-14S column protector is designed to fit around H, square or round columns up to 14"x14" (35x35cm) in diameter. The outside diameter is 33" (84cm).

PRICE
$795.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
795.00
Buy 5 units - 10 units
755.00Save $40.00 (5%)
Buy 11+ units
729.00Save $66.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Height42 in
Weight75 lbs
Diameter33 in
Column Size12 - 14 in

Product Details

TypeColumn Protector
ColorYellow
SeriesColumn Sentry®
For Use WithSquare or Round Columns from 12" to 14"
Opening14" x 14" Square
MaterialLLDPE
DescriptionColumn Sentry® Column Protector
Package Quantity1
Manufacturers Part NumberCS3342-14S
Impact Capacity10,000 lb. forklift @ 7 mph
ShapeSquare or Round
BrandSentry