Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sentry

Model # :WB672097

MPN #: CS-FIT-M-Y

Column Sentry® FIT Column Protector, 8" - 12" Square Openings, 20"O.D. x 42"H, Ylw, CS-FIT-M-Y

Product Description
Column Sentry® FIT Column Protector, 8" - 12" Square Openings, 20"O.D. x 42"H, Yellow, CS-FIT-M-Y

Super strength, perfect fit. The Column Sentry®FIT column protector is an engineering solution that addresses the challenge of variable column sizes. The FIT features four interlocking sides that slide into place and adjust to fit multiple column sizes, providing a tight, secure fit around square, rectangular or round columns. The sides of the FIT align to provide even, corner to corner protection. Regardless of the column size, the depth of the safety zone stays the same. Like the original Column Sentry®, the FIT features the patented air chamber to deflect impact energy away from the column and minimize tow motor impact. Easy installation, no tools required. VELCRO® fasteners for improved holding power. The Medium Column Sentry FIT adjusts to fit columns 8"x 8" up to 12" x 12" and anything in-between.

PRICE
$459.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
$459.95
Buy 5 units - 10 units
$439.95Save $20.00 (4%)
Buy 11+ units
$425.95Save $34.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height42 in
Weight48 lbs
Diameter20 in
Column Size8 - 12 in

Product Details

TypeColumn Protector
ColorYellow
SeriesColumn Sentry® FIT
For Use With8" to 12" Square Columns
Opening8" - 12"
IncludesVelcro® Straps
MaterialPolyethylene, Vinyl
DescriptionColumn Sentry® Square Opening Column Protector
Manufacturers Part NumberCS-FIT-M-Y
ShapeSquare
BrandSentry