Poly Structural Column Protector, 8-1/4" x 10-1/4" Rectangle Opening, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Protect your buildings structural columns from damage by forklift collisions, the highly visible protectors are flexible to absorb impact but strengthened by the structural design. The two halves connect with six nylon bolts with wing nuts and install easily with no tools required. The premium column protector will absorb a 5,000 pound forklift at 6 mph and still protect the column. Overall measures 23-1/2" O.D. x 39-1/2"H. 2 year limited warranty.
PRICE
$315.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Height | 39-1/2 in |
| Weight | 42.5 lbs |
| Diameter | 23-1/2 in |
| Column Size | 8 x 10 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| For Use With | 8" x 10" Rectangle Columns |
| Opening | 8-1/4" x 10-1/4" Rectangle |
| Material | Polyethylene |
| Description | Poly Structural Column Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | CP-8X10 |
| Impact Capacity | 6,000 lbs. Tow Motor @ 6 mph |
| Shape | Rectangle |
| Brand | Diversified Plastics |
Warranty
| Warranty | 2 yr |