Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB919513

MPN #: H3069X20

Buyers Connector Hex Nipple, H3069x20, 1-1/4" X 1-1/4" Npt Male To Male - Min Qty 5

Product Description
  • Typical Application: Grease,instrumental and most hydraulic systems
  • Pressure: Up to 3000 PSI depending on pipe size.
  • Sealing Method: 1-piece tapered pipe,dryseal (NPTF)
  • Vibration Rating: Fair resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes.
  • Conformance: Meets SAE specifications


  • PRICE
    $13.00

    Min. purchase quantity is 5
    5
    5
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Pipe Thread 21-1/4"

    Product Details

    Manufacturers Part NumberH3069X20
    Male Pipe Thread 11-1/4"
    BrandBuyers Products