Buyers Combination Nipple, Hcn250, 2-1/2", 2.50 Npt Male Thread, 2.50" Hose Id, 5.500"L - Min Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.500 in |
| Weight | 2 lbs |
| Size | 2-1/2" |
| Barb End Length | 2.400" |
Product Details
| Male Thread | 2.50 NPT |
| Manufacturers Part Number | HCN250 |
| Hose ID | 2.50" |
| Brand | Buyers Products |