Buyers Iron Reducing Bushing, Rab200125, 2" Male Npt X 1-1/4" Female Npt - Min Qty 7
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.7 lbs |
Product Details
| Manufacturers Part Number | RAB200125 |
| Description | 2" Male NPT x 1-1/4" Female NPT |
| Brand | Buyers Products |
Related Products
Buyers Connector Hex Nipple, H3069/16, 1" X 1" NPT Male To Male Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
Typical Application: Hydraulic, instrumentation and chemical processing systems Pressure: Up to 10,000 PSI depending on tube size. Sealing Method: 3-piece flare Vibration Rating: Good resistance Material: Carbon steel - AISI/ SAE 12L14 Used With: Copper, brass, steel, aluminum and other tubing that can be flared. Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources. Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless. Conformance: Meets J.I.C., SAE (J154) Standards
Buyers Straight Thread O-Ring Adapter, H3269/16X16, 1" Male Port, 1" Female Pipe Thread Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
Buyers Connector Coupling, H3309/16, 1" X 1" NPT Female To Female Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
Buyers Male Branch Tee, H3609/16, 1" X 1" Male To Female Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications