Proudly made in the USA, the Combination Pipe and Bench round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Combination Pipe and Bench round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Combination Pipe and Bench vise is equipped with main jaws, pipe jaws and a machined anvil work surface.
Wilton Combination Pipe and Bench 5" Jaw Round Channel Vise with Swivel Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 5 in |
| Throat Depth | 5-1/2 in |
| Jaw Height | 1 in |
| Size | 5 in |
| Pipe Jaw Capacity | 1/8 - 4-1/2 in |
| Max Opening Capacity | 7-7/8 in |
| Jaw Depth | 5/8 in |
Product Details
| Type | Bench & Pipe Combination Vise |
| Color | Gray |
| Style | Round Channel |
| Manufacturers Part Number | WL9-28827 |
| Base Type | 360° Swivel |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |