Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB241846

MPN #: WL9-63243

Wilton WL9-63243 Model 1460 6-3/4" Jaw Width 2-1/8" Jaw Depth Rapid Acting Nut Drill Press Vise

Product Description
Wilton Versatile Drill Press Vises are constructed of high grade cast iron. Hardened jaws come standard with v-grooves for horizontal and vertical clamping of round objects.

Features:

  • Made from high grade cast iron
  • Ground vise bed for smooth, consistent jaw movement
  • Hardened top V-groove jaws
PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width6 in
Throat Depth2-1/8 in
Size6-3/4 in
Max Opening Capacity6-3/4 in
Jaw Depth2-1/8 in

Product Details

TypeRapid Nut
DescriptionDrill Press Vise
Type of BaseStationary
Manufacturers Part NumberWL9-63243
Base TypeStationary
BrandWilton

Compliance & Certifications

CertificationsCSA Certified