Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3081212

MPN #: WL9-28831

Wilton Machinist Jaw Round Channel Vise with Swivel Base, 4"

Product Description
Proudly made in the USA, the Machinist round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Machinist vise vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. The Machinist vise is also equipped with main jaws and a machined anvil work surface.

PRICE
$1,019.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width4 in
Throat Depth3-1/2 in
Size4 in
Max Opening Capacity6-1/2 in

Product Details

TypeMachinist
ColorGray
Manufacturers Part NumberWL9-28831
Base Type360° Swivel
BrandWilton

Warranty

WarrantyLifetime