Features:
- Hardened top V-groove jaws
- Style: Continuous Nut Vise
Weights & Dimensions
| Length | 12-13/16 in |
| Width | 7-5/8 in |
| Height | 4-3/8 in |
| Weight | 24 lbs |
| Jaw Width | 5-1/2 in |
| Throat Depth | 1-7/8 in |
| Size | 5-1/2 in |
| Jaw Opening | 5 in |
| Max Opening Capacity | 5 in |
| Jaw Depth | 1-7/8 in |
Product Details
| Type | Drill Press Vise |
| Type of Base | Stationary |
| Color | Gray |
| Style | Horizontal |
| Material | Cast Iron |
| Description | Drill Press Vise Continuous Nut with Stationary Base |
| Manufacturers Part Number | WL9-63240 |
| Base Type | Stationary |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |