Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122756

MPN #: 3502

Dynarex Combine Pads, Sterile, 1/Pouch, 8"W x 7-1/2"L, 240 Pcs

Product Description
Dynarex Combine Pads are designed for use where high absorbency is needed for heavy draining wounds. The Combine Pads have an outer cover constructed of a soft non-woven material, filled with a fluffy inner filling which absorbs fluids and is sealed at the edges to prevent any leaking. These pads are available in both sterile and non-sterile.

Features:
  • Designed for use where high absorbency is needed for heavy-draining wounds
  • Outer cover constructed of soft, non-woven material
  • Fluffy inner fill absorbs and disperses fluids
  • Sealed edges prevent leakage
  • Sterile pads packed in peel-down pouches for convenient aseptic handling
  • Pouches packed in open trays for easy access


PRICE
$82.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width8 in
Size8" x 7 1/2"

Product Details

TypeCombine Pad
Storage Temperature Range59F - 86F
MaterialSterile
SterileYes
Package Quantity240
ColorWhite
BrandDynarex