Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114541

MPN #: SP10-5002L

BVA Hydraulic Combo, 50 Ton, 2" Stroke Flat Body Cylinder Kit with P350 Pump

Product Description
SP10-5002L combo set includes all components need to power connect and monitor system pressure.

It includes:
  • P1000 - 2 Speed Hand Pump with 61 cu. in usable oil
  • HL5002 - 50 Ton, 2.36" stroke cylinder
  • CS3814 - 1/4" internal diameter with 3/8" NPTF, 6 Foot Hydraulic Hose
  • CH38M - 3/8" high flow coupler
  • GW2514 - 2-1/2" face diameter liquid gauge with 1/4" NPTF
  • CF3814 - 1/4" NPTF Gauge Fitting


PRICE
$2,019.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collapsed Height4.8
Stroke2.36 in
Outside Diameter4.88
Extended Height7.17
Cylinder Bore Diameter3.54

Product Details

Cylinder Effective Area (In²)9.87 in²
IncludesHand Pump, Cylinder, High Flow Coupler, Hose Assembly, Gauge Fitting, Gauge
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberSP10-5002L
Cylinder Capacity (Tons)50 tons
BrandBVA Hydraulics
Oil Capacity (In³)23.29 in

Compliance & Certifications

ANSI/ASME RatingB30.1