Combos Cheddar Cheese Pretzel Baked Snacks, 1.80 oz, 18 Count
Write a Review
|
Questions & Answers (0)
Product Description
Why settle for plain old potato chips or dry pretzels? Reach for Combos Cheddar Cheese Pretzel Baked Snacks, guaranteed to tantalize your taste buds and satisfy your hunger. Each crunchy oven baked pretzel is filled with creamy cheddar cheese. Who needs a dip, this snacks got it covered. Plus, with 18 individual bags, this is a perfect bulk pack to stock the pantry, use in grab bags, or to keep on hand for when hunger strikes. Add some variety to snack time with Combos Cheddar Cheese Pretzel Baked Snacks.
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.8 oz. |
Product Details
| Type | Snacks |
| Flavor | Cheese |
| Package Type | Box |
| Package Quantity | 18 |
| Description | Combos Cheddar Cheese Pretzel Baked Snacks |
| Manufacturers Part Number | 209-00409 |
| Gluten Free | No |
| Brand | Combos |